This product requires certification to purchase.

4 in. SDR 14 PVC Pressure Pipe

AquaSpring

Certa-Lok® 4 in. SDR 14 PVC Pressure Pipe

  • Fast #
  • Part #N862007
  • Item #4566560
  • Manufacturer Part #N862007
5 out of 5 Customer Rating
Brand image
AquaSpring

Certa-Lok® 4 in. SDR 14 PVC Pressure Pipe

  • Fast #
  • Part #N862007
  • Item #4566560
  • Manufacturer Part #N862007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Certa-Lok® PVC pressure pipe is manufactured to meet the standards of today's municipal needs for water and wastewater pressure applications
  • Unique integral bell restrained joint pipe system is designed for trenchless applications with robust tensile strength for pulling multiple segments underground
  • Trenchless or open-cut installations
  • The smooth curve at the bell specifically reduces friction and allows for quick and easy assembly without interrupting the pulling process
  • A segmented PVC pipe solution, this product reduces the jobsite footprint and minimizes community disruption with a reduced need for jobsite staging area and traffic control
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3139, ASTM F-477
AWWA:
AWWA C-605, AWWA C-900
Application:
Municipal, Water Systems
Collection:
Certa-Lok®
Color Finish Name:
Blue
Diameter - Inside 1:
4-11/100 in
Diameter - Outside:
4-4/5 in
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
Yes
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
4 in
Pressure Class:
305#
Schedule Class:
SDR 14
UL Listed:
UL 1285
Wall Thickness:
0.343 in