This product requires certification to purchase.

3/4 - 2 in. Hot Pipe Tap Kit

AquaTap

3/4 - 2 in. Hot Pipe Tap Kit

  • Fast #
  • Part #ATPRO2
  • Item #7221272
  • Manufacturer Part #AT-PRO-2
5 out of 5 Customer Rating
Brand image
AquaTap

3/4 - 2 in. Hot Pipe Tap Kit

  • Fast #
  • Part #ATPRO2
  • Item #7221272
  • Manufacturer Part #AT-PRO-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aqua-Tap Pro 2
  • Contains all the tools needed to perform 3/4", 1", 1-1/2 and 2" hot taps in 1 kit
  • Tiger cutters are heavy-duty carbide hole saws that are ideal for tapping ductile iron and other steel water lines
  • Requires Certification

Specifications

Number of Tools Included:
1
Tap Size:
2 in
Tool Type:
Pipe Tap
Volts:
20V