This product requires certification to purchase.

Ductile Iron/Steel/Plastic Tiger Hot IPT Tap on Pipe Kit

AquaTap

Ductile Iron/Steel/Plastic Tiger Hot IPT Tap on Pipe Kit

  • Fast #
  • Part #AATPROT
  • Item #3979706
  • Manufacturer Part #ATPROT
5 out of 5 Customer Rating
Brand image
AquaTap

Ductile Iron/Steel/Plastic Tiger Hot IPT Tap on Pipe Kit

  • Fast #
  • Part #AATPROT
  • Item #3979706
  • Manufacturer Part #ATPROT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features a DeWalt® 36 volt cordless drill
  • Kit includes 11 commonly used IPS and CTS valve adapters
  • Also includes cobalt and tungsten carbide coupon retaining pilot bits
  • A single charged battery can tap up to seven 1" ductile iron taps
  • A single tiger cutter will devour dozens of hot taps
  • Requires Certification

Documents


Specifications

Material:
Ductile Iron, Plastic, Steel
Material Type:
PVC
Number of Tools Included:
1
Tool Type:
Tap Set