This product requires certification to purchase.

3 in. x 13 ft. 195 psi SDR 9 Fusiolen® PP-R Pressure Pipe in Blue

Aquatherm

3 in. x 13 ft. 195 psi SDR 9 Fusiolen® PP-R Pressure Pipe in Blue

  • Fast #
  • Part #A19707226M
  • Item #7642923
  • Manufacturer Part #1970722
4 out of 5 Customer Rating
Aquatherm

3 in. x 13 ft. 195 psi SDR 9 Fusiolen® PP-R Pressure Pipe in Blue

  • Fast #
  • Part #A19707226M
  • Item #7642923
  • Manufacturer Part #1970722
4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-2389
Application:
Industrial, Heating, Cooling
CSA Certified:
CSA B137.11
Color Finish Name:
Blue
Diameter - Inside 1:
2-3/4
Diameter - Outside:
90 mm
FM Approved:
Yes
Fire Suppression System Rated:
No
Length:
13
Material:
Fusiolen® PP-R
Maximum Temperature:
50
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3
Pressure - Maximum:
195 psi
Schedule Class:
SDR 9
Wall Thickness:
0.40 in