This product requires certification to purchase.

1 in. SDR 9 Plastic Fusion Pipe

Aquatherm

Aquatherm blue pipe® 1 in. SDR 9 Plastic Fusion Pipe

  • Fast #
  • Part #A19707126M
  • Item #7642939
  • Manufacturer Part #1970712
4.7 out of 5 Customer Rating
Brand image
Aquatherm

Aquatherm blue pipe® 1 in. SDR 9 Plastic Fusion Pipe

  • Fast #
  • Part #A19707126M
  • Item #7642939
  • Manufacturer Part #1970712
4.7 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-2389
Application:
Heating and Cooling, Industrial, Compressed Air
CSA Certified:
CSA B137.11
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
13
Material:
Fusiolen® PP-R Faser-Composite
NSF:
NSF 14
NSF Certified:
Yes
PipeTubing Size:
1
Schedule Class:
SDR 9
Style Name:
Aquatherm blue pipe®
UL Listed:
No
Wall Thickness:
0.14 in
Waterworks PVC Pipe Type:
SDR 9