30 x 60 x 76 in. Alcove Shower Unit in White
This product has been replaced by
30 x 60 x 76 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable high gloss finish
- Smooth wall, 4 piece molded sectionals
- Pre-Leveled base
- caulk-less Installation
- Leakproof right angle joint flanges
- Easy Wedge & Lock Installation
- Multiple integral soap shelves
- Left or right drain
- Slip resistant, textured bottom
- Available with Age-in-Place backing
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 76 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 30 in
- Material:
- A Composite
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- UPC:
- 727149014360
- Width:
- 60 in