This product requires certification to purchase.

32 in. x 32 in. Shower Base with Center Drain in White

Aquatic

32 in. x 32 in. Shower Base with Center Drain in White

  • Fast #
  • Part #A3232CPANAW
  • Item #5071341
  • Manufacturer Part #3232CPAN-WHT
3.8 out of 5 Customer Rating
Brand image
Aquatic

32 in. x 32 in. Shower Base with Center Drain in White

  • Fast #
  • Part #A3232CPANAW
  • Item #5071341
  • Manufacturer Part #3232CPAN-WHT
3.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pre-leveled base
  • Slip resistant, textured bottom
  • Enhanced front profile
  • Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
  • Center drain
  • Solid A2 composite material
  • Durable high gloss finish
  • Coordinating side walls and backwall: 2374CSW-AW and 3274CBW-AW
  • Fifteen year residential limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
6 in
IAPMO Listed:
Yes
Length:
32 in
Material:
Composite
Shower Base Shape:
Square
Threshold Height:
6 in
UL Listed:
No
UPC:
727149013929
Width:
32 in