This product requires certification to purchase.

38 x 38 in. Neo-angle Shower Base in Biscuit

You last purchased this on
 
Aquatic

38 x 38 in. Neo-angle Shower Base in Biscuit

  • Fast #
  • Part #A3838NEOBI
  • Item #1565912
  • Manufacturer Part #3838NEO-BI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

38 x 38 in. Neo-angle Shower Base in Biscuit

  • Fast #
  • Part #A3838NEOBI
  • Item #1565912
  • Manufacturer Part #3838NEO-BI
5 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
3-1/4 in
Height:
7-1/4 in
Length:
38 in
Material:
Acrylic
Shower Base Shape:
Neo-angle
Threshold Height:
6 in
Width:
38 in