42 x 60 in. Left Drain Shower Unit in White
42 x 60 in. Left Drain Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Material:
- Acrylic
- Overall Height:
- 60 in
- Overall Width:
- 42 in
- UPC:
- 826541269214