48 X 36 ACRYLX ALCOVE CENTER DRAIN ONE-PIECE SHOWER
48 X 36 ACRYLX ALCOVE CENTER DRAIN ONE-PIECE SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-piece shower
- FHA/ANSI B Compliant
- Low threshold -3-1/2 Inch skirt
- Smooth wall is easy to clean
- Slip-resistant textured floor for safety
- Interior dimensions: 48 Inches x 36 Inches x 77-1/4Inches
- Exterior dimensions: 50-5/8 Inches x 38-5/8 Inches x 79 Inches
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Installation Type:
- Alcove
- Material:
- AcrylX
- Overall Height:
- 77-1/4
- Overall Length:
- 50-7/8
- Overall Width:
- 36
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4
- Type:
- A14836FHAWH