54 X 30 LH FRP 2 Piece T&S STSI
54 X 30 LH FRP 2 Piece T&S STSI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Sterling Silver
- Drain Location:
- Left
- Material:
- Fiberglass
- Type:
- A2543N2PLST
- UPC:
- 727149855031