60 in. x 30 in. Shower Base with Right Drain in White
This product has been replaced by
Manufacturer Part #VP6030CPANR.010
60 in. x 30 in. Shower Base with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pre-leveled base
- Designed for tile-wall applications
- Slip resistant, textured bottom
- Extended tiling flange (3T)
- Enhanced front profile
- Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
- Composite surface
- Durable High Gloss finish
- 15 Year Residential Limited Warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 7
- IAPMO Listed:
- No
- Length:
- 60
- Material:
- Composite
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7
- UL Listed:
- No
- UPC:
- 727149014063
- Width:
- 30