60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White
60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White
Product Details
Product Details
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 42-1/8
- Basin Shape:
- Rectangle
- Basin Width:
- 21-3/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 52.3 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Composite
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 19
- Overall Length:
- 60
- Overall Width:
- 33-1/2
- Overflow Type:
- Round
- Soaking Depth:
- 12-5/8
- UL Listed:
- No
- UPC:
- 727149904852
- Weight:
- 57
- cUPC Certified:
- No