60 x 33-1/4 in. Tub & Shower Unit with Right Drain in White
60 x 33-1/4 in. Tub & Shower Unit with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651 2004, CSA B45 2011
- Capacity:
- 38 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 33-1/4
- Drain Location:
- Right
- IAPMO Listed:
- Yes
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Overall Height:
- 81-1/4
- Overall Length:
- 60
- Overall Width:
- 33-1/4
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 826541429281