This product requires certification to purchase.

60 in. x 40 in. Soaker Alcove Bathtub with Right Drain in White

Aquatic

60 in. x 40 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A6040SWMRWH
  • Item #5170368
  • Manufacturer Part #6040SWMR-WH
3.7 out of 5 Customer Rating
Brand image
Aquatic

60 in. x 40 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A6040SWMRWH
  • Item #5170368
  • Manufacturer Part #6040SWMR-WH
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
GSA Approved:
No
IAPMO Listed:
No
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
40 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
727149625207
cUPC Certified:
No