60 in. x 42 in. Tub & Shower Unit in White with Left Drain
60 in. x 42 in. Tub & Shower Unit in White with Left Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- UL Listed:
- No
- cUPC Certified:
- No