60 Left Hand 3 Piece Tub and Shower Almond
60 Left Hand 3 Piece Tub and Shower Almond
Product Details
Product Details
- 60"<TIMES/>30"<TIMES/>72" Lascoat smooth wall three-piece tub/shower with BathLock front installation system
- Integral toiletry shelves, installed acrylic grab bar
- Left hand or right hand drain option
Specifications
- Color Finish Name:
- Almond
- Drain Location:
- Left
- Material:
- Acrylic
- Overall Height:
- 72
- Overall Length:
- 60
- Overall Width:
- 30
- Type:
- A2603TRIOLAL
- UPC:
- 727149764142