60 LH 2 Piece T&S ALMO
60 LH 2 Piece T&S ALMO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 60"<TIMES/>30"<TIMES/>72" Lascoat smooth wall two-piece tub/shower with Bathlock front installation system
- Integral toiletry shelves, integral acrylic grab bar
- Left hand or right hand option
Specifications
- Color Finish Name:
- Almond
- Material:
- Plastic
- Overall Height:
- 72
- Overall Width:
- 60
- Type:
- A26032PLAL
- UPC:
- 727149762148