60 LH 2 Piece T&S BONE
60 LH 2 Piece T&S BONE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
- 60"<TIMES/>30"<TIMES/>72" Lascoat smooth wall two-piece tub/shower with Bathlock front installation system
- Integral toiletry shelves, integral acrylic grab bar
- Left hand or right hand option
- Manufactured from 100% recycled content; not intended for pressure use
- Made in the USA
Specifications
- Color Finish Name:
- Bone
- Drain Location:
- Left
- Material:
- Acrylic
- Overall Height:
- 72
- Overall Length:
- 60
- Overall Width:
- 30
- Type:
- A26032PLBO
- UPC:
- 727149762124