This product requires certification to purchase.

60 x 30 in. Alcove Tub & Shower Unit Left-Hand Drain in White

Aquatic

60 x 30 in. Alcove Tub & Shower Unit Left-Hand Drain in White

  • Fast #
  • Part #A2603302PLWH
  • Item #10401247
  • Manufacturer Part #2603302PL-WH
4.4 out of 5 Customer Rating
Brand image
Aquatic

60 x 30 in. Alcove Tub & Shower Unit Left-Hand Drain in White

  • Fast #
  • Part #A2603302PLWH
  • Item #10401247
  • Manufacturer Part #2603302PL-WH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-Piece Unit
  • Maximized Shelving
  • Smooth Walls
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Installation Type:
Alcove
Material:
Acrylic
Number of Pieces:
2 Piece
Overall Height:
72 in
Overall Length:
60 in
Overall Width:
30 in
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING STYRENE AND STYRENE COMPOUNDS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Shower Base Shape:
Rectangle
Type:
A2603302PLWH
UPC:
826541505244