This product requires certification to purchase.

60 x 30 in. Tub and Shower Unit with Left Drain in White

Aquatic

60 x 30 in. Tub and Shower Unit with Left Drain in White

  • Fast #
  • Part #A260304PSLWH
  • Item #7642522
  • Manufacturer Part #260304PSL-WH
4.5 out of 5 Customer Rating
Brand image
Aquatic

60 x 30 in. Tub and Shower Unit with Left Drain in White

  • Fast #
  • Part #A260304PSLWH
  • Item #7642522
  • Manufacturer Part #260304PSL-WH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
56.7 gal
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Pieces:
4 Piece
Overall Height:
77-1/4 in
Overall Length:
60 in
Overall Width:
31-1/4 in
UL Listed:
No
UPC:
727149220938
Weight:
153 lb
cUPC Certified:
No