60 x 31 in. Tub & Shower Unit with Left Drain in White
60 x 31 in. Tub & Shower Unit with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4-piece tub-shower
- Smooth wall finish
- Molded toiletry shelf
- Left or right hand drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
- West Zone Only
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 43 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Overall Height:
- 77-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Soaking Depth:
- 13-3/4 in
- UL Listed:
- No
- UPC:
- 826541590127
- Weight:
- 177 lb
- cUPC Certified:
- No