60 x 33-1/4 in. Tub & Shower Unit with Left Drain in White
60 x 33-1/4 in. Tub & Shower Unit with Left Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651-04, CSA B45-02
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed:
- Yes
- Number of Pieces:
- 1 Piece
- Overall Height:
- 81-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 33-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 826541429038