This product requires certification to purchase.

60 x 34 in. Tub and Shower with Left Hand Drain in White

Aquatic

60 x 34 in. Tub and Shower with Left Hand Drain in White

  • Fast #
  • Part #ACAE260SLWH
  • Item #5096136
  • Manufacturer Part #CAE260SL-WH
3.7 out of 5 Customer Rating
Brand image
Aquatic

60 x 34 in. Tub and Shower with Left Hand Drain in White

  • Fast #
  • Part #ACAE260SLWH
  • Item #5096136
  • Manufacturer Part #CAE260SL-WH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multiple toiletry shelves
  • Stylized smooth wall
  • Slip-resistant, textured floor
  • Premium cast acrylic surface
  • Left Right Hand drain
  • Limited 5-year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
43 gal
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17 in
Drain Location:
Left
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Acrylic
NSF Certified:
No
Overall Height:
81-1/4 in
Overall Length:
60 in
Overall Width:
35-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
727149182182