60 x 41 in. Freestanding Bathtub with Left Drain in White
60 x 41 in. Freestanding Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Curved
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Plastic
- Overall Length:
- 60 in
- Overall Width:
- 41 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 727149860370
- Width:
- 41 in