60X30 A2 TUB ONLY
60X30 A2 TUB ONLY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Alcove
- Material:
- A Composite