This product requires certification to purchase.

62 x 24 in. Tub & Shower Wall in White

This product has been replaced by

Swan White 24 x 24 x 62 in. Tub & Shower Wall
Swan 24 x 24 x 62 in. Tub & Shower Side Walls in White
Manufacturer Part #VP2462CSW.010
Aquatic

62 x 24 in. Tub & Shower Wall in White

  • Fast #
  • Part #A2462CSW-AW-M
  • Item #5145575
  • Manufacturer Part #2462CSW-WHT
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Swan White 24 x 24 x 62 in. Tub & Shower Wall
Swan 24 x 24 x 62 in. Tub & Shower Side Walls in White
Manufacturer Part #VP2462CSW.010
Aquatic

62 x 24 in. Tub & Shower Wall in White

  • Fast #
  • Part #A2462CSW-AW-M
  • Item #5145575
  • Manufacturer Part #2462CSW-WHT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Shower walls are lightweight and durable
  • Easy wedge and lock system makes it easy to install
  • Solid A2 composite material
  • Durable high gloss finish
  • Coordinates with 6062CBW-AW back wall
  • Coordinates with 6030CTL/R-AW tub
  • Fifteen year residential limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5
GSA Approved:
No
Height:
62
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Composite
NSF Certified:
No
Number of Pieces:
2 Piece
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
727149013899
Wall Installation:
Direct-to-Stud
Width:
24