66 x 41-1/4 in. Whirlpool Drop-In Bathtub in White
66 x 41-1/4 in. Whirlpool Drop-In Bathtub in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Basin Shape:
- Oval
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 23 in
- Overall Length:
- 66 in
- Overall Width:
- 41-1/4 in
- UPC:
- 727149275013