This product requires certification to purchase.

72 x 72 x 30 in. Millenia Corner Whirlpool in White

Aquatic

72 x 72 x 30 in. Millenia Corner Whirlpool in White

  • Fast #
  • Part #AAI8MIL7272WH
  • Item #3061823
  • Manufacturer Part #AI8MIL7272-WH
5 out of 5 Customer Rating
Brand image
Aquatic

72 x 72 x 30 in. Millenia Corner Whirlpool in White

  • Fast #
  • Part #AAI8MIL7272WH
  • Item #3061823
  • Manufacturer Part #AI8MIL7272-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Slip-resistant floor
  • Two-person bath with individual hydrotherapy zones
  • Lifetime limited warranty
  • Fast-fill waterfall spout
  • Factory run-tested
  • Digital electronic control system with custom preset capability
  • Chromatherapy and sculpted arm rests
  • Two independent run-dry safe pumps
  • Class A GFCI
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
30
Length:
72
UPC:
826644734961
Width:
72