This product requires certification to purchase.

72 x 41-1/2 in. Whirlpool Drop-In Bathtub with Universal Drain in White

Aquatic

Ariel III 72 x 41-1/2 in. Whirlpool Drop-In Bathtub with Universal Drain in White

  • Fast #
  • Part #A3172621WH
  • Item #4223768
  • Manufacturer Part #3172621-WH
5 out of 5 Customer Rating
Brand image
Aquatic

Ariel III 72 x 41-1/2 in. Whirlpool Drop-In Bathtub with Universal Drain in White

  • Fast #
  • Part #A3172621WH
  • Item #4223768
  • Manufacturer Part #3172621-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ergonomic bathing well
  • Sculpted armrests
  • Pre-leveled wood base
  • Slip resistant floor
  • Universal drain
  • Premium cast acrylic surface
  • 8 hydrotherapy jets
  • Whirlpool pump
  • Safety suction system
  • Pneumatic on/off control
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
5, 12, 15
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
85 gal
Collection:
Ariel III
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
21
Drain Location:
Universal
GSA Approved:
No
Height:
23
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic
NSF Certified:
No
Number of Jets:
8
Overall Length:
72
Overall Width:
41-1/2
UL Listed:
Yes
UPC:
826541920429
Volts:
120V
Watts:
1.5