This product requires certification to purchase.

71 x 41-1/2 in. Soaker Drop-In Bathtub with Universal Drain in White

Aquatic

Belmont 71 x 41-1/2 in. Soaker Drop-In Bathtub with Universal Drain in White

  • Fast #
  • Part #A4072620VWH
  • Item #4853395
  • Manufacturer Part #4072620V-WH
4.4 out of 5 Customer Rating
Brand image
Aquatic

Belmont 71 x 41-1/2 in. Soaker Drop-In Bathtub with Universal Drain in White

  • Fast #
  • Part #A4072620VWH
  • Item #4853395
  • Manufacturer Part #4072620V-WH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ergonomic bathing well
  • Sculpted armrests
  • Pre-leveled wood base
  • Slip resistant floor
  • Universal drain
  • Premium cast acrylic surface
  • Limited 3-year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Application:
Residential
Basin Length:
48
Basin Shape:
Oval
Basin Width:
26 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
67 gal
Collection:
Belmont
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21-7/8
Drain Included:
No
Drain Location:
Universal
Drain Opening:
2
GSA Approved:
No
Height:
23-7/8
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Cast Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
23-7/8
Overall Length:
71
Overall Width:
41-1/2
Soaking Depth:
16-1/2
UL Listed:
No
UPC:
826541965727
Weight:
114
cUPC Certified:
No