Brass Drain
Brass Drain
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 in diameter - Sized for standard Aquatic shower bases and compatible plumbing openings.
- Solid brass construction - Durable, corrosion?resistant, and suitable for long?term use in wet environments.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 2
- Drain Component Type:
- Drain
- Drain Type:
- Shower Drain
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Ring:
- No
- UL Listed:
- No