60 x 60 in. Whirlpool Drop-In Bathtub with Universal Drain in White

You last purchased this on
 
Aquatic

Builder's Choice 60 x 60 in. Whirlpool Drop-In Bathtub with Universal Drain in White

  • Fast #
  • Part #A3860621VWH
  • Item #4415208
  • Manufacturer Part #3860621V-WH
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Builder's Choice 60 x 60 in. Whirlpool Drop-In Bathtub with Universal Drain in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sculpted armrests
  • Pre-leveled wood base
  • Ergonomic bathing well
  • Factory run-tested
  • Premium cast acrylic surface
  • Limited 3-year warranty
  • Center front drain
  • Slip resistant floor
  • Optional pillow and in-line heater
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Corner
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
90 gal
Collection:
Builder's Choice
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
20 in
Drain Location:
Universal
GSA Approved:
No
Height:
22 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Jets:
8
Overall Length:
60 in
Overall Width:
60 in
Size:
60 in x 60 in
UL Listed:
Yes