66 x 41-1/4 in. Soaker Drop-In Bathtub with Universal Drain in White
Builder's Choice 66 x 41-1/4 in. Soaker Drop-In Bathtub with Universal Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ergonomic bathing well
- Sculpted armrests
- Pre-leveled wood base
- Slip resistant floor
- Universal drain
- Premium cast acrylic surface
- Limited 3-year warranty
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Builder's Choice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Cast Acrylic
- NSF Certified:
- No
- Overall Length:
- 66 in
- Overall Width:
- 41-1/4 in
- UL Listed:
- No
- UPC:
- 727149421847
- Volts:
- 120V