Aquatic
Darsey 102 x 42 in. Left-Hand 2-Piece Tub and Shower Combination in White
Part #A10242S2PLWH | Item #2493630 | Manufacturer Part #10242S2PL-WH
Drain Location:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- 2-piece tub and shower suite
- 42 Inch x 42 Inch shower with integral toiletry shelf
- 60 Inch x 42 Inch bathtub with oval sump, pony wall, 2-sided wainscot and integral skirt
- Textured tile
- Molded toiletry shelves
- 8 Inch wainscot
- 1 seat
- Right or left hand tub location
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124
ASTM Specifications: ASTM E-84
Bathtub Shape: Oval
CARB OTC LEED Compliant: No
Capacity: 67 gal
Collection: Darsey
Color Finish: White
Color Finish Category: Whites
Depth: 17-1/2 in
Drain Location: Left
GSA Approved: No
Height: 80 in
IAPMO Listed: Yes
Installation Type: Alcove
Length: 102 in
NSF Certified: No
Number Of Pieces: 2 Piece
Overall Height: 17-1/2 in
Shower Base Shape: Square
UL Listed: No
Width: 43-1/4 in