This product requires certification to purchase.

102 x 42 in. Right Tub and Shower Suite Unit in White

Aquatic

Darsey 102 x 42 in. Right Tub and Shower Suite Unit in White

  • Fast #
  • Part #A102STA2PRWH
  • Item #1947507
  • Manufacturer Part #102STA2PR-WH
4 out of 5 Customer Rating
Brand image
Aquatic

Darsey 102 x 42 in. Right Tub and Shower Suite Unit in White

  • Fast #
  • Part #A102STA2PRWH
  • Item #1947507
  • Manufacturer Part #102STA2PR-WH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2-piece tub and shower suite
  • 42 Inch x 42 Inch shower with integral toiletry shelf and seat
  • 60 Inch x 42 Inch bathtub with hourglass sump, pony wall, 2-sided wainscot and integral skirt
  • Smooth tile
  • Molded toiletry shelves
  • 8 Inch wainscot
  • 1 seat
  • Right or left hand tub location
  • Ergonomic backrest
  • Slip-resistant, textured bottom
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Application:
Residential
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
67 gal
Collection:
Darsey
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Pieces:
2 Piece
Overall Height:
80 in
Overall Length:
102 in
Overall Width:
43-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
727149896515
Weight:
343.8 lb