This product requires certification to purchase.

102 x 43 in. Tub & Shower Unit in White Right Drain

Aquatic

Darsey 102 x 43 in. Tub & Shower Unit in White Right Drain

  • Fast #
  • Part #A10242STNSWRWH
  • Item #10282755
  • Manufacturer Part #10242STNSWR-WH
3.5 out of 5 Customer Rating
Brand image
Aquatic

Darsey 102 x 43 in. Tub & Shower Unit in White Right Drain

  • Fast #
  • Part #A10242STNSWRWH
  • Item #10282755
  • Manufacturer Part #10242STNSWR-WH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Basin Depth
12-1/8 in
Basin Length
47-5/8 in
Basin Width
29-3/4 in
Capacity
76.5 gal
Number of Pieces
2 Piece
Overall Height
79 in
Overall Length
102 in
Overall Width
43 in
Soaking Depth
18 in
Weight
240 lb
Characteristics & Features
Above Floor Rough
No
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Whirlpool
Collection
Darsey
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Material
Acrylic
Warranty & Product Information
UL Listed
Yes
UPC
826541878904