This product requires certification to purchase.

114 x 42 in. Right Hand Tub & Shower Unit in White

Aquatic

Darsey 114 x 42 in. Right Hand Tub & Shower Unit in White

  • Fast #
  • Part #A114HGS2PRWH
  • Item #1848190
  • Manufacturer Part #114HGS2PR-WH
4.8 out of 5 Customer Rating
Brand image
Aquatic

Darsey 114 x 42 in. Right Hand Tub & Shower Unit in White

  • Fast #
  • Part #A114HGS2PRWH
  • Item #1848190
  • Manufacturer Part #114HGS2PR-WH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2-piece tub and shower suite
  • 42 Inch x 42 Inch shower with integral toiletry shelf and seat
  • 60 Inch x 42 Inch bathtub with hourglass sump, pony wall, 2-sided wainscot and integral skirt
  • Textured tile
  • Molded toiletry shelves
  • 8 Inch wainscot
  • 1 seat
  • Right or left hand tub location
  • Ergonomic backrest
  • Slip-resistant, textured bottom
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
67 gal
Collection:
Darsey
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2
Drain Location:
Right
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Number of Pieces:
2 Piece
Overall Height:
80
Overall Length:
114
Overall Width:
43-1/4
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
727149571511