This product requires certification to purchase.

114 x 42 in. Tub & Shower Unit with Right Hand Drain in White

Aquatic

Darsey 114 x 42 in. Tub & Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #A11442STNSRWH
  • Item #10347819
  • Manufacturer Part #11442STNSR-WH
3.8 out of 5 Customer Rating
Brand image
Aquatic

Darsey 114 x 42 in. Tub & Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #A11442STNSRWH
  • Item #10347819
  • Manufacturer Part #11442STNSR-WH
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Two piece tub and shower suite
  • 42 in x 42 in shower with integral toiletry shelf
  • 72 in x 42 in bathtub with sleek minimalist design and integral skirt
  • Pony wall with double-sided 7-5/8 in wainscot
  • Simulated subway tile design is easy-to-clean with no messy grout lines
  • Ergonomic backrest
  • Slip-resistant, textured floor for safety
  • AcrylX™ applied acrylic surface
  • Requires Certification

Specifications

Above Floor Rough:
No
Basin Length:
52-7/8
Basin Width:
29-7/8 in
Bathtub Type:
Soaker
Capacity:
74 gal
Collection:
Darsey
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
2
Installation Type:
Alcove
Material:
Acrylic
Number of Pieces:
2 Piece
Overall Height:
79
Overall Length:
114
Overall Width:
42
Soaking Depth:
12-3/4
Type:
A11442STNSRWH
UPC:
727149016449
Weight:
250