This product requires certification to purchase.

114 x 43-1/4 in. Right Hand Tub & Shower Suite Unit in White

Aquatic

Darsey 114 x 43-1/4 in. Right Hand Tub & Shower Suite Unit in White

  • Fast #
  • Part #A11442STSRWH
  • Item #8224845
  • Manufacturer Part #11442STSR-WH
4 out of 5 Customer Rating
Brand image
Aquatic

Darsey 114 x 43-1/4 in. Right Hand Tub & Shower Suite Unit in White

  • Fast #
  • Part #A11442STSRWH
  • Item #8224845
  • Manufacturer Part #11442STSR-WH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 2-piece tub and shower suite
  • 42 in x 42 in shower with integral toiletry shelf and seat
  • 72 in x 42 in bathtub with sleek minimalist design and integral skirt
  • Double sided 7-5/8 Inch wainscot
  • Simulated subway tile design is easy to clean with no messy grout lines
  • Advanced safety suction
  • Right or left hand tub location
  • Ergonomic backrest
  • Slip resistant, textured floor for safety
  • AcrylX™ applied acrylic surface
  • Requires Certification

Specifications

Basin Depth:
12-3/8
Basin Length:
47-1/8
Basin Shape:
Rectangle
Basin Width:
28-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
74 gal
Collection:
Darsey
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Material:
Acrylic
Number of Occupants:
1
Number of Pieces:
2 Piece
Overall Height:
80
Overall Length:
114
Overall Width:
43-1/4
Soaking Depth:
12-3/8
UPC:
727149986186
Weight:
250