102 x 42 in. Right Hand Tub and Shower Suite in White
Darsey 102 x 42 in. Right Hand Tub and Shower Suite in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-piece tub and shower suite
- 42 Inch x 42 Inch shower with integral toiletry shelf and seat
- 60 Inch x 42 Inch bathtub with hourglass sump, pony wall, 2-sided wainscot and integral skirt
- Textured tile
- Molded toiletry shelves
- 8 Inch wainscot
- 1 seat
- Right or left hand tub location
- Ergonomic backrest
- Slip-resistant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 67 gal
- Collection:
- Darsey
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Overall Height:
- 80 in
- Overall Length:
- 102 in
- Overall Width:
- 43-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 727149571313