Darsey 43-1/4 x 114 in. Tub & Shower Unit with Left Drain in White

Part #A11442STSLWH  |  Item #8224846  |  Manufacturer Part #11442STSL-WH

$3,710.18 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 28-3/8 in

Basin Shape: Rectangle

Basin Width: 47-1/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 74 gal

Collection: Darsey

Color Finish: White

Color Finish Category: Whites

Deck Height: 18 in

Drain Location: Left

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Occupants: 1

Overall Height: 80 in

Overall Length: 43-1/4 in

Overall Width: 114 in

Size: 43-1/4 in x 114 in x 80 in

UL Listed: No

Wall Height: 80 in

Weight: 250

cUPC Certified: No