60 x 42 in. Soaker Drop-In Bathtub with Universal Drain in White
Elements 60 x 42 in. Soaker Drop-In Bathtub with Universal Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ergonomic bathing well
- Sculpted armrests
- Pre-leveled wood base
- Slip resistant floor
- Universal drain
- Premium cast acrylic surface
- Limited 3-year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 57 gal
- Collection:
- Elements
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-7/8
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 23-7/8
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Overall Length:
- 60
- Overall Width:
- 42
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No