22-3/4 x 65-1/2 in. Bathtub in White
Everyday 22-3/4 x 65-1/2 in. Bathtub in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Class A GFCI
Specifications
- ADA Compliant:
- No
- AMP:
- 12, 15
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 46 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 38-1/2 in
- Drain Location:
- Center
- Height:
- 22-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Number of Jets:
- 7
- UL Listed:
- Yes
- UPC:
- 635984008263
- Volts:
- 120V
- Watts:
- 1.5 kW
- Width:
- 42 in