This product requires certification to purchase.

28-3/4 x 54 x 73-1/4 in. Alcove Shower Unit in White

Aquatic

Everyday 28-3/4 x 54 x 73-1/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #A1543CTNWH
  • Item #1198678
  • Manufacturer Part #1543CTN-WH
4.7 out of 5 Customer Rating
Brand image
Aquatic

Everyday 28-3/4 x 54 x 73-1/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #A1543CTNWH
  • Item #1198678
  • Manufacturer Part #1543CTN-WH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower stall
  • Textured tile finish
  • Molded toiletry shelves
  • Space saving design (Not listed by IAPMO or FHA)
  • Slip-resistant textured bottom
  • Center drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
73-1/4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
28-3/4 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
UL Listed:
No
UPC:
727149752118
Width:
54 in