36X36 CNTR ACR SHWR PAN WHIT
Everyday 36X36 CNTR ACR SHWR PAN WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Shower pan
- Slip-resistant, textured bottom
- Extended tiling flange (3T)
- Step guides for various wall finishes
- Enhanced front profile
- Center drain
- Premium cast acrylic surface
- 5-year limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 7-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 36
- Material:
- Acrylic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Square
- Threshold Height:
- 7-1/4
- Type:
- A3636APANBWH
- UL Listed:
- No
- UPC:
- 727149087661
- Width:
- 36