37-1/4 x 60 x 80-1/4 in. Alcove Shower Unit in White
Everyday 37-1/4 x 60 x 80-1/4 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Shower stall
- Smooth wall finish
- Integral toiletry shelves
- Above floor rough
- Slip resistant, textured bottom
- Left or right single seat
- Center drain
- AcrylX™ applied acrylic surface
- East zone only
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- NSF Certified:
- No
- Overall Height:
- 80-1/4
- Overall Length:
- 37-1/4
- Overall Width:
- 60
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- UPC:
- 826541910673