This product requires certification to purchase.

43-1/4 in. Shower with Seat in White

Aquatic

Everyday 43-1/4 in. Shower with Seat in White

  • Fast #
  • Part #A1422STSWH
  • Item #2333976
  • Manufacturer Part #1422STS-WH
4 out of 5 Customer Rating
Brand image
Aquatic

Everyday 43-1/4 in. Shower with Seat in White

  • Fast #
  • Part #A1422STSWH
  • Item #2333976
  • Manufacturer Part #1422STS-WH
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower stall
  • Smooth tile finish
  • Corner design
  • Molded toiletry shelf
  • Molded seat
  • Slip-resistant textured bottom
  • Center drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
80 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
43-1/4 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Corner
UL Listed:
No
UPC:
727149896317
Width:
43-1/4 in