48 in. x 34 in. Shower Base with Center Drain in White
Everyday 48 in. x 34 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Pre-leveled base
- Designed for tile-wall applications
- Slip-resistant, textured bottom
- Integral nailing flange (3T)
- Raised front profile
- Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
- Center drain
- Composite surface
- Durable high-gloss finish
- 15-year residential limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 7
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 48
- Material:
- A Composite
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7
- UL Listed:
- No
- UPC:
- 727149897291
- Width:
- 34