This product requires certification to purchase.

48 x 34 in. Alcove Shower Unit with Seat in Biscuit

Aquatic

Everyday 48 x 34 in. Alcove Shower Unit with Seat in Biscuit

  • Fast #
  • Part #A1483OSRBI
  • Item #455989
  • Manufacturer Part #1483OSR-BI
4.9 out of 5 Customer Rating
Brand image
Aquatic

Everyday 48 x 34 in. Alcove Shower Unit with Seat in Biscuit

  • Fast #
  • Part #A1483OSRBI
  • Item #455989
  • Manufacturer Part #1483OSR-BI
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower stall
  • Smooth wall finish
  • Molded seat (Left or right hand)
  • Above-floor rough version of 1483-OS
  • Slip-resistant textured bottom
  • Center drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Everyday
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Alcove
NSF Certified:
No
Overall Height:
73 in
Overall Length:
48 in
Overall Width:
34-3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
UL Listed:
No
UPC:
727149023751